Zoro Homepage

Serological Pipettes, Disposable, PK50

  • Mfr # UNGD1001-1

  • Zoro # G504946559


product price: $21.69
/pk 50, $0.43/ea

Key Features

Material
Polystyrene
Color
Red
Capacity
10 mL
Material of Construction
Polystyrene
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGD1001-1
Zoro #
G504946559
UPC #
840287238365
Country of Origin
China

Dimensions

Length
15 in
Overall Length
381 mm

Details

Material
Polystyrene
Color
Red
Capacity
10 mL
Material of Construction
Polystyrene
Type
DNase/RNase/Pyrogen Free
Class
To Deliver
Tolerance
+/- 2% mL
Band Color
Red
Sterile/Non-Sterile
Sterile
Special Features
Individually Wrapped
Standards
ASTM E-934
Graduation Subdivisions
0.1 mL
Item
Serological Pipette
Negative Graduations
-3 mL
Sterility
Sterile
Pipette Type
Serological
Capacity - Maximum
10 mL
Individually Wrapped
Individually Wrapped
Graduation Increments
0.1 mL
Autoclavable
Not Autoclave Compatible
Product Type
Serological Pipette

Description

United Scientific serological pipettes feature black graduations for precise reading and accurate dispensing. Reverse graduations show volume removed or remaining on all pipettes larger than 1 mL. Negative graduations provide additional pipetting volume. Manufactured from transparent USP Class VI polystyrene and sterilized by gamma irradiation. Each lot is DNase, RNase, & Pyrogen free. Pipettes are individually wrapped in plastic/paper easy-to-peel packs. Manufactured to ASTM Standard Specification for Serological Pipettes E-934.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.