Zoro Homepage

Solderless breadboard one column

  • Mfr # SLSBRBD01

  • Zoro # G116324813


product price: $14.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSBRBD01
Zoro #
G116324813
UPC #
840287254891
Country of Origin
China

Details

Number of Columns
1

Description

The 630-point solderless breadboard is built with high-quality construction that can withstand repeated use. It includes color coordinates that are screen-printed for easy reference. This breadboard is perfect for investigating circuit designs and prototyping. It accepts most electronic components including integrated circuits and transistors. The breadboard comes with three binding posts and four rubber feet. Specifications: Bus strips: 2 Contact points: 630 0.1in hole spacing Breadboard size: 6.5in L x 2.3in W Baseplate size: 7.25in L x 4.25in W Weight: 0.50 lbs.


  • Designed for repeated use
  • Accepts most electronic components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.