Stopper, 25 mm H, Rubber, Black
- Mfr # RSTPK4
- Zoro # G622761409
product price:Â
$
8.15
/ea
Key Features
Material
Rubber
Product Type
Stopper
Resists
Abrasion and Water
Color
Black
Stopper Size
2 to 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSTPK4
- Zoro #
- G622761409
- UPC #
- 840287208542
- Country of Origin
- India
- Material
- Rubber
- Product Type
- Stopper
- Resists
- Abrasion and Water
- Item
- Stopper
- Color
- Black
- Special Features
- Use with Non-Aggressive or Concentrated Solutions, Low Sulfur Content, Withstand Temperatures from -25 to 70 Degrees C (-13 to 158 Degrees F)
- Autoclavable
- Yes
- Shell Material
- Rubber
- Wire Color
- Black
- Traction Material
- Rubber
Dimensions
- Stopper Size
- 2 to 8
- Overall Height
- 25 mm
Description
Stopper, Stopper Size 2 to 8, Screw Closure Size Not Applicable, Bottom Diameter Not Applicable, Top Diameter Not Applicable, Overall Height 25 mm, Material Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 2, Standards Not Applicable, Special Features Use with Non-Aggressive or Concentrated Solutions, Low Sulfur Content, Withstand Temperatures from -25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, Hole Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.