Shop UNITED SCIENTIFIC
See all product information
Create Account
Stopper, 31 mm H, Cork, Beige, PK100
- Mfr # CST12
- Zoro # G522760564
product price:Â
$
92.99
/pk of 100, $0.93/ea
Key Features
Product Type
Stopper
Top Diameter
29 mm
Material
Cork
Bottom Diameter
22 mm
Stopper Size
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST12
- Zoro #
- G522760564
- UPC #
- 840287218633
- Country of Origin
- India
- Product Type
- Stopper
- Material
- Cork
- Special Features
- Light Weight, Resilient and Compressible
- Resists
- Chemicals, Moisture
- Color
- Beige
- Item
- Stopper
- Autoclavable
- No
- Shell Material
- Cork
- Wire Color
- Beige
- Traction Material
- Cork
Dimensions
- Top Diameter
- 29 mm
- Bottom Diameter
- 22 mm
- Stopper Size
- 12
- Overall Height
- 31 mm
Description
Stopper, Stopper Size 12, Screw Closure Size Not Applicable, Bottom Diameter 22 mm, Top Diameter 29 mm, Overall Height 31 mm, Material Cork, Product Type Stopper, Color Beige, Autoclavable No, Number of Holes 0, Standards Not Applicable, Special Features Light Weight, Resilient and Compressible, Resists Chemicals, Moisture, Hole Diameter Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.