Stopper, 36 mm H, Borosilicate Glass
- Mfr # UNSGS13
- Zoro # G510412147
product price:Â
$
7.89
/ea
Key Features
Stopper Size
13
Color
Colorless
Resists
Abrasion and Water
For Labware Type
Jointed Glassware
Overall Height
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNSGS13
- Zoro #
- G510412147
- UPC #
- 840287247817
- Country of Origin
- India
- Color
- Colorless
- Item
- Stopper
- Resists
- Abrasion and Water
- For Labware Type
- Jointed Glassware
- Autoclavable
- Yes
- Product Type
- Stopper
- Special Features
- Ground Joints for ASTM Standard Flasks
- Material
- Borosilicate Glass
- Liner Material
- Borosilicate 3.3 Glass
- Shell Material
- Borosilicate Glass
- Wire Color
- Colorless
- Traction Material
- Borosilicate Glass
Dimensions
- Stopper Size
- 13
- Overall Height
- 36 mm
- Bottom Diameter
- 12 mm
- Top Diameter
- 13 mm
Description
Solid penny head glass stoppers have an interchangeable ground joint. For use with ground jointed glassware such as flasks and separatory funnels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.