Shop UNITED SCIENTIFIC
See all product information
Create Account
Stopper, 38 mm H, Cork, Beige, PK100
- Mfr # CST17
- Zoro # G722760845
product price:Â
$
149.99
/pk of 100, $1.50/ea
Free Shipping & Returns
Key Features
Special Features
Light Weight, Resilient and Compressible
Color
Beige
Material
Cork
Bottom Diameter
30 mm
Overall Height
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST17
- Zoro #
- G722760845
- UPC #
- 840287218688
- Country of Origin
- India
- Special Features
- Light Weight, Resilient and Compressible
- Item
- Stopper
- Color
- Beige
- Material
- Cork
- Product Type
- Stopper
- Resists
- Chemicals, Moisture
- Autoclavable
- No
- Shell Material
- Cork
- Wire Color
- Beige
- Traction Material
- Cork
Dimensions
- Bottom Diameter
- 30 mm
- Overall Height
- 38 mm
- Stopper Size
- 17
- Top Diameter
- 36 mm
Description
Stopper, Stopper Size 17, Screw Closure Size Not Applicable, Bottom Diameter 30 mm, Top Diameter 36 mm, Overall Height 38 mm, Material Cork, Product Type Stopper, Color Beige, Autoclavable No, Number of Holes 0, Standards Not Applicable, Special Features Light Weight, Resilient and Compressible, Resists Chemicals, Moisture, Hole Diameter Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.