Shop UNITED SCIENTIFIC
See all product information
Create Account
Stopper, 46 mm H, Borosilicate Glass
- Mfr # UNSGS19
- Zoro # G010412159
product price:Â
$
9.55
/ea
Key Features
Stopper Size
19
Color
Colorless
Product Type
Stopper
Resists
Abrasion and Water
Special Features
Ground Joints for ASTM Standard Flasks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNSGS19
- Zoro #
- G010412159
- UPC #
- 840287247831
- Country of Origin
- India
- Color
- Colorless
- Item
- Stopper
- Product Type
- Stopper
- Resists
- Abrasion and Water
- Special Features
- Ground Joints for ASTM Standard Flasks
- Material
- Borosilicate Glass
- Autoclavable
- Yes
- For Labware Type
- Jointed Glassware
- Liner Material
- Borosilicate 3.3 Glass
- Shell Material
- Borosilicate Glass
- Wire Color
- Colorless
- Traction Material
- Borosilicate Glass
Dimensions
- Stopper Size
- 19
- Bottom Diameter
- 18 mm
- Top Diameter
- 19 mm
- Overall Height
- 46 mm
Description
Solid penny head glass stoppers have an interchangeable ground joint. For use with ground jointed glassware such as flasks and separatory funnels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.