Stopper, Glass, Colorless
- Mfr # GLSTP2440
- Zoro # G022760873
product price:Â
$
13.45
/ea
Key Features
Color
Colorless
Stopper Size
24/40
Special Features
Solid Plug Type, 24/40 Inner Joint, Sealed Bottom and Vertical Penny Head
For Labware Type
Cylinder, Flask, Funnel
Resists
Chemicals, Moisture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLSTP2440
- Zoro #
- G022760873
- UPC #
- 840287252774
- Country of Origin
- India
Dimensions
- Stopper Size
- 24/40
- Bottom Diameter
- 24 mm
- Neck Size
- 24 to 40 mm
Details
- Color
- Colorless
- Special Features
- Solid Plug Type, 24/40 Inner Joint, Sealed Bottom and Vertical Penny Head
- For Labware Type
- Cylinder, Flask, Funnel
- Resists
- Chemicals, Moisture
- Material
- Glass
- Standards
- ASTM E438 Type 1 Class A
- Item
- Stopper
- Autoclavable
- Yes
- Product Type
- Stopper
- Shell Material
- Glass
- Wire Color
- Colorless
Description
Stopper, Stopper Size 24/40, Neck Size 24 to 40 mm, Screw Closure Size Not Applicable, Bottom Diameter 24 mm, Top Diameter Not Applicable, Overall Height Not Applicable, Material Glass, Product Type Stopper, Color Colorless, Autoclavable Yes, Number of Holes 0, Standards ASTM E438 Type 1 Class A, Special Features Solid Plug Type, 24/40 Inner Joint, Sealed Bottom and Vertical Penny Head, Resists Chemicals, Moisture, For Labware Type Cylinder, Flask, Funnel, Hole Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.