Petri Dishes & Well Plates, PK6

  • Mfr # UNCRDSH-WS-100

  • Zoro # G222761298


product price:  $46.55
/pk 6, $7.76/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNCRDSH-WS-100
Zoro #
G222761298
UPC #
840287246995
Country of Origin
India

Description

Crystallizing Dish, Diameter - Metric 70 mm, Number of Wells 1, Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Product Type Crystallizing Dish, Includes Spout, Culture Area per Well Not Applicable, Autoclavable Yes, Overall Height - Metric 40 mm, RNase/DNase Free No, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.