Petri Dishes & Well Plates, PK6

  • Mfr # UNCRDSH-WS-150

  • Zoro # G722760548


product price:  $62.65
/pk 6, $10.44/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNCRDSH-WS-150
Zoro #
G722760548
UPC #
840287247008
Country of Origin
India

Description

Crystallizing Dish, Diameter - Metric 80 mm, Number of Wells 1, Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Product Type Crystallizing Dish, Includes Spout, Culture Area per Well Not Applicable, Autoclavable Yes, Overall Height - Metric 45 mm, RNase/DNase Free No, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.