Zoro Homepage

Support Stand W/Rod, Cast Iron, 6" X 9

  • Mfr # SSB6X9-CI

  • Zoro # G3714506


product price: $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB6X9-CI
Zoro #
G3714506
UPC #
-
Country of Origin
India

Details

Item
Support Stand W/Rod,Cast Iron,6" X 9"

Description

Cast iron base with black enamel finish. Base measures 6" x 9". Includes a removable, zinc-plated steel support rod, measuring 24" long and 1/2" in diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.