Zoro Homepage

Support Stand W/Rod, Plastic, 6" X 9" Ba

  • Mfr # 54101

  • Zoro # G3713167


product price: $21.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54101
Zoro #
G3713167
UPC #
-
Country of Origin
India

Details

Item
Support Stand W/Rod,Plastic,6" X 9" Ba

Description

Molded polystyrene support stands are ideal for use in applications that require non-corrosive worksurfaces. Heavy, weighted base provides stability similar to metal versions. The removable steel rod is coated with polypropylene to make it non-corrosive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.