Zoro Homepage

Table Clamp Pulley, 50 mm, ABS Plastic

  • Mfr # PULTCABS

  • Zoro # G116324882


product price: $24.35
/ea

Key Features

Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PULTCABS
Zoro #
G116324882
UPC #
840287259995
Country of Origin
China

Details

Material
ABS

Description

This large ABS plastic pulley connects easily to table edges up to 53 mm thick. The 50 mm diameter smooth rotating pulley is attached to a 140 mm steel rod. This adjustable 8 mm diameter rod can be positioned and secured using the locking knob mechanism. Vertical range of the top of the pulley to the table top is 27 mm to 140 mm.


  • Rugged construction for long term use in the classroom.
  • Easy to adjust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.