
Table Clamp Pulley, 50 mm, Aluminum
Mfr # PULTCAL
Zoro # G616324894
product price: $24.99
/eaKey Features
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PULTCAL
Zoro #
G616324894
UPC #
840287260007
Country of Origin
China
Details
Material
Aluminum
Description
This large aluminum pulley connects easily to table edges up to 53 mm thick. The 50 mm diameter smooth rotating pulley is attached to a 140 mm steel rod. This adjustable 8 mm diameter rod can be positioned and secured using the locking knob mechanism. Vertical range of the top of the pulley to the table top is 27 mm to 140 mm.
- Rugged construction for long term use in the classroom.
- Easy to adjust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.