Test Tube Basket, Pp, 140 X 120 X 1, PK 6

  • Mfr # 78101

  • Zoro # G3650657


product price:  $25.39
/pk 6, $4.23/ea

Key Features

Height
120 mm
Overall Width
110 mm
Length
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78101
Zoro #
G3650657
UPC #
-
Country of Origin
India

Dimensions

Height
120 mm
Overall Width
110 mm
Length
140 mm

Details

Item
Test Tube Basket,Pp,140 X 120 X 1,PK 6

Description

These test tube baskets are made of polypropylene. Autoclavable, unbreakable and non-corrosive baskets are ideal for rinsing and draining glassware. They are also useful for storage of test tubes or culture tubes during sterilization or incubation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.