
Test Tube Rack, PC, 12 Places For 25 mm Tubes
Mfr # 77804
Zoro # G816310987
product price:Â $19.59
/eaKey Features
Color
White/Clear
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77804
Zoro #
G816310987
UPC #
840287249378
Country of Origin
India
Details
Item
Test Tube Rack
Color
White/Clear
Material
Polycarbonate
Capacity
12 Tubes
Description
These polycarbonate racks with a 3-tier design provide clear view of the tube contents and convenient insertion and removal of tubes. Upper and middle plates are transparent. Beveled holes on bottom plate provide stability to standing tubes. Racks are autoclavable and can withstand sub-freezing temperatures. Available in 12-tube and 18-tube configurations, each able to hold tubes up to 25 mm in diameter.
- Clear Design allows you to easily see the contents of your tubes.
- 3 tier design provides added stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.