Zoro Homepage

Thermom, Red Liq, 12", Partial Immersion, Du

  • Mfr # THPCF2

  • Zoro # G3716238


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Temp. Range
-20° TO 150° C
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THPCF2
Zoro #
G3716238
UPC #
-
Country of Origin
India

Dimensions

Length
12 in

Details

Item
Thermom,Red Liq,12",Partial Immersion,Du
Temp. Range
-20° TO 150° C

Description

Thermom,Red Liq,12 In.,Partial Immersion,Du

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.