Zoro Homepage

Thermometer, Red Liquid, 12", Total Imme

  • Mfr # THTC01

  • Zoro # G3717184


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Temp. Range
-20° TO 110° C
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTC01
Zoro #
G3717184
UPC #
-
Country of Origin
India

Dimensions

Length
12 in

Details

Item
Thermometer,Red Liquid,12",Total Imme
Temp. Range
-20° TO 110° C

Description

Thermometer,Red Liquid,12 In.,Total Imme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.