Zoro Homepage

Two-Way Table Clamp

  • Mfr # 2WYCLMP

  • Zoro # G921966956


product price: $32.29
/ea

Key Features

Material
Cast Aluminum, Nickel-Plated
Color
Silver
Includes
Table clamp with set screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WYCLMP
Zoro #
G921966956
UPC #
840287256512
Country of Origin
India

Details

Material
Cast Aluminum, Nickel-Plated
Color
Silver
Item
Support Clamp
Includes
Table clamp with set screws

Description

Two-way clamp and thumbscrews hold rods firmly in horizontal or vertical positions. For use with rods up to 3/4” in diameter. The cast aluminum, nickel-plated clamp mounts onto tabletops or other surfaces up to 3” thick. Screw mechanisms are made of nickel-plated steel. Rods are not included. Hold rods vertically or horizontally. Cast aluminum, nickel-plated clamp. Easy to adjust, nickel-plated steel thumbscrews. Fits surfaces up to 3” thick.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.