UniSafe Methanol Wash Bottles, Unitary, LDPE, 500 mL, 6PK

  • Mfr # 36-1002

  • Zoro # G416310981


product price: $46.59
/pk 6, $7.77/ea

Key Features

Capacity
500 mL
Standards
Hazard Communication Standard 29 CFR 1910.1200
Material
LDPE
Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-1002
Zoro #
G416310981
UPC #
840287256581
Country of Origin
India

Details

Item
Wash Bottle
Capacity
500 mL
Standards
Hazard Communication Standard 29 CFR 1910.1200
Labware Imprinting
Methanol
Material
LDPE
Color
Translucent

Description

UniSafe unitary LDPE wash bottles have a built-in delivery tube making it a one-piece bottle and reducing the risk of contamination since there are less assembly parts. The unitary wash bottles are easy to squeeze and dispense a steady stream. They are pre-printed with the Chemical name and formula, the National Fire Protection Association NFPA Section 704 Four-color Diamond, health hazards, Chemical Abstract System CAS number, and suggested protective clothing and equipment. Each bottle is compliant with GHS and OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Intended for use only with LDPE and PP compatible solvents.


  • Built in Delvery Tube
  • Easy one hand use
  • Four Color Printing
  • Compliant with GHS and OSHA Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.