UniSafe Narrow Mouth Vented Wash Bottle, LDPE, 1000 mL, 4PK
Mfr # UN366033
Zoro # G716311060
product price:Â $25.99
/pk 4, $6.50/eaKey Features
Material
LDPE
Color
Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN366033
Zoro #
G716311060
UPC #
840287257465
Country of Origin
India
Details
Item
Wash Bottle
Capacity
1000 mL
Material
LDPE
Color
Translucent
Description
These bottles are made of translucent low-density polyethylene. Solutions can be dispensed easily and uniformly by lightly squeezing the bottle. The top closure and stem are molded in one piece to prevent against leaking. The closure is vented which also helps against pressure build-up and leakage. Industrial quality low density polyethylene LDPE bottle. Polypropylene PP closure. Leakproof one-piece closure design. Vented closure to prevent pressure build-up. 1000 mL
- Vented Cap for Safety
- Easy one hand use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.