UniSafe Write-In Vented Wash Bottle, 500 mL, Pack of 6, LDPE, 6PK

  • Mfr # UN370070

  • Zoro # G116311011


product price:  $39.25
/pk 6, $6.54/ea

Key Features

Capacity
500 mL
Standards
Hazard Communication Standard 29 CFR 1910.1200
Material
LDPE
Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN370070
Zoro #
G116311011
UPC #
840287254525
Country of Origin
India

Details

Item
Wash Bottle
Capacity
500 mL
Standards
Hazard Communication Standard 29 CFR 1910.1200
Material
LDPE
Labware Imprinting
Write-On
Color
Translucent

Description

United Scientific UniSafe vented wash bottles are made from industrial grade low-density polyethylene with polypropylene stem closure and venting assembly. They are pre-printed with the Chemical name and formula, the National Fire Protection Association NFPA Section 704 Four-color Diamond, health hazards, Chemical Abstract System CAS number, and suggested protective clothing and equipment. Each bottle is compliant with GHS and OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Intended for use only with LDPE and PP compatible solvents.


  • Four Color Printing
  • Compliant with GHS and OSHA Requirements
  • Vented Cap for Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.