Unistore Sterile Erlenmeyer Flask Vented, PC, 125 mL, 24PK
Mfr # UNERFLSPC125
Zoro # G216311089
product price: $113.99
/pk 24, $4.75/ea
Free Shipping & Returns
Key Features
Labware Body Color
Clear
Sterile/Non-Sterile
Sterile
Labware Basic Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNERFLSPC125
Zoro #
G216311089
UPC #
840287254914
Country of Origin
India
Details
Item
Sterile Erlenmeyer Flasks
Labware Body Color
Clear
Sterile/Non-Sterile
Sterile
Capacity
125 mL
Labware Basic Material
Polycarbonate
Description
These sterile PC polycarbonate Erlenmeyer flasks are used for mixing, containing, and storing solutions. PC flasks are crystal clear and have easy to read graduation marks. These are shatterproof and are an ideal alternative to glass. Temperature range is -80 to 130 Degrees C -112 to 266 Degrees F. These come with a vented cap: 0.20 Degrees m hydrophobic PTFE membrane for continuous gas exchange. Cap material is HDPE. Sealed caps are also available.
- Leakproof
- Individually bagged and sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.