Zoro Homepage

Unistore Sterile Erlenmeyer Flask Vented, PC, 500 mL, 12PK

  • Mfr # UNERFLSPC500

  • Zoro # G116310953


product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Polycarbonate
Labware Body Color
Clear
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNERFLSPC500
Zoro #
G116310953
UPC #
840287254938
Country of Origin
India

Details

Capacity
500 mL
Labware Basic Material
Polycarbonate
Labware Body Color
Clear
Sterile/Non-Sterile
Sterile
Item
Sterile Erlenmeyer Flasks

Description

These sterile PC polycarbonate Erlenmeyer flasks are used for mixing, containing, and storing solutions. PC flasks are crystal clear and have easy to read graduation marks. These are shatterproof and are an ideal alternative to glass. Temperature range is -80 to 130 Degrees C -112 to 266 Degrees F. These come with a vented cap: 0.20 Degrees m hydrophobic PTFE membrane for continuous gas exchange. Cap material is HDPE. Sealed caps are also available.


  • Leakproof
  • Individually bagged and sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.