Unistore Sterile Erlenmeyer Flask Vented, PETG, 1000 mL, 6PK
Mfr # UNERFLSPETG1000
Zoro # G416310943
product price:Â $78.75
/pk 6, $13.13/ea
Free Shipping & Returns
Key Features
Labware Basic Material
PETG
Labware Body Color
Clear
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UNERFLSPETG1000
Zoro #
G416310943
UPC #
840287254990
Country of Origin
India
Details
Labware Basic Material
PETG
Labware Body Color
Clear
Sterile/Non-Sterile
Sterile
Item
Sterile Erlenmeyer Flasks
Capacity
1000 mL
Description
These sterile PETG polyethylene terephthalate glycol Erlenmeyer flasks are used for mixing, containing, and storing solutions. PETG flasks are very clear and have easy to read graduation marks. These are shatterproof and are an ideal alternative to glass. Temperature range is -40 to 70 Degrees C -40 to 158 Degrees F. These come with a vented cap: 0.20 Degrees m hydrophobic PTFE membrane for continuous gas exchange. Cap material is HDPE. Sealed caps are also available.
- Leakproof
- Individually bagged and sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.