Zoro Homepage

Unistore Sterile Erlenmeyer Flask Vented, PETG, 2000 mL, 4PK

  • Mfr # UNERFLSPETG2000

  • Zoro # G016310992


product price: $121.99
/pk 4, $30.50/ea
Free Shipping & Returns

Key Features

Labware Basic Material
PETG
Labware Body Color
Clear
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNERFLSPETG2000
Zoro #
G016310992
UPC #
840287255003
Country of Origin
India

Details

Item
Sterile Erlenmeyer Flasks
Labware Basic Material
PETG
Labware Body Color
Clear
Capacity
2000 mL
Sterile/Non-Sterile
Sterile

Description

These sterile PETG polyethylene terephthalate glycol Erlenmeyer flasks are used for mixing, containing, and storing solutions. PETG flasks are very clear and have easy to read graduation marks. These are shatterproof and are an ideal alternative to glass. Temperature range is -40 to 70 Degrees C -40 to 158 Degrees F. These come with a vented cap: 0.20 Degrees m hydrophobic PTFE membrane for continuous gas exchange. Cap material is HDPE. Sealed caps are also available.


  • Leakproof
  • Individually bagged and sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.