UniStore Wide Mouth Square Bottles, HDPE, 175 mL, 12PK

  • Mfr # 33601

  • Zoro # G216311102


product price:  $16.89
/pk 12, $1.41/ea

Key Features

Standards
FDA-21CFR
Material
HDPE
Color
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33601
Zoro #
G216311102
UPC #
840287258806
Country of Origin
India

Details

Item
Bottle
Capacity
175 mL
Standards
FDA-21CFR
Material
HDPE
Color
Opaque

Description

UniStore Wide Mouth Square Bottles are available in different materials and sizes for multiple applications. The high-density polyethylene bottles HDPE have excellent chemical resistance to most acids, bases, and alcohols. The square design allows the bottles to nest together for more efficient storage, packing and shipping. These HDPE bottles are leakproof and have a polypropylene cap. Square design for compact storage Excellent chemical resistance Precision molded for consistent wall thickness with smooth interior and exterior surfaces FDA-21CFR compliant resin Leakproof closure 175 mL


  • FDA-24 CFR Compliant Resin
  • Square design allows for compact storage and no wasted shelf space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.