UniStore Wide Mouth Square Bottles, PPCO, 60 mL, 12PK

  • Mfr # 33605

  • Zoro # G516311024


product price: $10.95
/pk 12, $0.91/ea

Key Features

Material
PPCO
Color
Opaque
Standards
FDA-21CFR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33605
Zoro #
G516311024
UPC #
840287258844
Country of Origin
India

Details

Item
Bottle
Capacity
60 mL
Material
PPCO
Color
Opaque
Standards
FDA-21CFR

Description

UniStore Wide Mouth Square Bottles are available in different materials and sizes for multiple applications. The square design allows the bottles to nest together for more efficient storage, packing and shipping. The polypropylene copolymer PPCO bottles are autoclavable at 121 Degrees C. These bottles are leakproof and have a polypropylene cap. Square design for compact storage Better impact strength and durability than standard polypropylene PP Precision molded for consistent wall thickness with smooth interior and exterior surfaces FDA-21CFR compliant resin Autoclavable at 121 Degrees C Leakproof closure 60 mL


  • FDA-24 CFR Compliant Resin
  • Square design allows for compact storage and no wasted shelf space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.