
Universal PiPETte Tips with Filte, PK960
Mfr # UNUFT01000UL
Zoro # G801113760
product price: $107.99
/pk 960, $0.11/ea
Free Shipping & Returns
Key Features
Type
Universal Pipette
Material of Construction
Polypropylene
Length
19 in
Sterile/Non-Sterile
Sterile
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNUFT01000UL
Zoro #
G801113760
UPC #
-
Country of Origin
China
Dimensions
Length
19 in
Overall Height
19 in
Details
Type
Universal Pipette
Material of Construction
Polypropylene
Sterile/Non-Sterile
Sterile
Color
White
Item
Pipette Tip
Special Features
Filter, Low Retention, Racked
Material
Polypropylene
Standards
ASTM F21012/Modified ASTM F 756-08
Capacity
1,000 ul
Band Color
Natural
Autoclavable
Not Autoclave Compatible
Compatible Product Type
Most Brands of Pipettes
Disposability
Single-Use
Sterility
Sterile
Includes Filter
Filter Included
Capacity - Maximum
1,000 ul
For Pipette Type
Universal
Configuration
Preconfigured Rack
Description
Protect against cross-contamination using these racked, sterile filter pipette tips. Universal tips are manufactured from polypropylene. Filters are manufactured from 100% pure porous polyethylene, and designed to prevent liquids and aerosols from entering the body of the micropipette. Tips are non-cytotoxic and non-hemolytic. Packaged in racks of 96 with 10 racks in each case, for a total of 960 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.