Zoro Homepage

Universal PiPETte Tips with Filte, PK960

  • Mfr # UNUFT0100UL

  • Zoro # G501113794


product price: $91.85
/pk 960, $0.10/ea
Free Shipping & Returns

Key Features

Type
Universal Pipette
Material of Construction
Polypropylene
Length
19 in
Sterile/Non-Sterile
Sterile
Standards
ASTM F21012/Modified ASTM F 756-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNUFT0100UL
Zoro #
G501113794
UPC #
-
Country of Origin
China

Dimensions

Length
19 in
Overall Height
19 in

Details

Type
Universal Pipette
Material of Construction
Polypropylene
Sterile/Non-Sterile
Sterile
Standards
ASTM F21012/Modified ASTM F 756-08
Material
Polypropylene
Item
Pipette Tip
Band Color
Natural
Special Features
Filter, Low Retention, Racked
Color
White
Capacity
100 ul
For Pipette Type
Universal
Capacity - Maximum
100 ul
Compatible Product Type
Most Brands of Pipettes
Includes Filter
Filter Included
Autoclavable
Not Autoclave Compatible
Sterility
Sterile
Disposability
Single-Use
Configuration
Preconfigured Rack

Description

Protect against cross-contamination using these racked, sterile filter pipette tips. Universal tips are manufactured from polypropylene. Filters are manufactured from 100% pure porous polyethylene, and designed to prevent liquids and aerosols from entering the body of the micropipette. Tips are non-cytotoxic and non-hemolytic. Packaged in racks of 96 with 10 racks in each case, for a total of 960 pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.