Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Adapter, 24/40, 24/40

  • Mfr # ADV160-24

  • Zoro # G4414366


product price: $26.95
/ea

Key Features

Type
Vacuum Filtration
Overall Length
190.5 mm
Upper Ground Mouth Size
24/40
Color
Clear
Upper Ground Stopper Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADV160-24
Zoro #
G4414366
UPC #
-
Country of Origin
India

Dimensions

Overall Length
190.5 mm
Upper Ground Mouth Size
24/40
Upper Ground Stopper Size
24/40
Lower Ground Mouth Size
24/40
Manufacturers Warranty Length
1 Year
For Tubing Outside Diameter
3/8 in

Details

Item
Vacuum Adapter
Type
Vacuum Filtration
Color
Clear
Material
3.1 Borosilicate Glass
Autoclavable
No
USP Specification
Type I
Product Type
Adapter

Description

Bent vacuum adapter with 24/40 joints. Adapter has 105° angle between the top outer joint and the bottom inner joint. A 3/8" hose connector is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.