Shop UNITED SCIENTIFIC
See all product information
Create Account
Vacuum Bottle, Borosilicate Glass
- Mfr # FHBT2000
- Zoro # G222760345
product price:Â
$
388.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Graduated
No
Individually Wrapped
Not Individually Wrapped
Bottle Type
Vacuum
Clarity
Clear
USP Specification
Type I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHBT2000
- Zoro #
- G222760345
- UPC #
- 840287201918
- Country of Origin
- India
- Graduated
- No
- Item
- Vacuum Bottle
- Individually Wrapped
- Not Individually Wrapped
- Bottle Type
- Vacuum
- Clarity
- Clear
- USP Specification
- Type I
- Shape
- Cylindrical
- ASTM Specification
- E438
- Closure Included
- No
- Body Material
- Borosilicate Glass
- Special Features
- Ground Glass Joint
- Numbers of Bottles Included
- 1
- Capacity - English
- 64 fl oz
- Body Color
- Colorless
- Closure Material
- No Closure
- Capacity - Metric
- 2 L
- Autoclavable
- Yes
- Closure Liner Material
- No Closure
Dimensions
- Mouth Size
- Narrow
Description
Vacuum Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric Not Applicable, Bottle Type Vacuum, Capacity - Metric 2 L, Capacity - English 64 fl oz, Overall Height - Metric Not Applicable, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size Not Applicable, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.