Shop UNITED SCIENTIFIC
See all product information
Create Account
Vacuum Bottle, Borosilicate Glass
- Mfr # FHBT5000
- Zoro # G822760714
product price:Â
$
1,071.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Graduated
No
Body Material
Borosilicate Glass
Capacity - English
170 fl oz
Closure Liner Material
No Closure
Individually Wrapped
Not Individually Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHBT5000
- Zoro #
- G822760714
- UPC #
- 840287201925
- Country of Origin
- India
- Graduated
- No
- Body Material
- Borosilicate Glass
- Item
- Vacuum Bottle
- Capacity - English
- 170 fl oz
- Closure Liner Material
- No Closure
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Cylindrical
- Capacity - Metric
- 5 L
- Special Features
- Ground Glass Joint
- ASTM Specification
- E438
- Closure Included
- No
- Bottle Type
- Vacuum
- Body Color
- Colorless
- Autoclavable
- Yes
- Closure Material
- No Closure
- Clarity
- Clear
- Numbers of Bottles Included
- 1
- USP Specification
- Type I
Dimensions
- Mouth Size
- Narrow
Description
Vacuum Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric Not Applicable, Bottle Type Vacuum, Capacity - Metric 5 L, Capacity - English 170 fl oz, Overall Height - Metric Not Applicable, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size Not Applicable, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.