
Vial Racks, Pp 29 Mm, PK 5
Mfr # 65102
Zoro # G4392492
product price: $72.62
/pk 5, $14.52/eaKey Features
Overall Width
6 7/8 in
Overall Length
13 1/2 in
Color
Blue
Overall Height
1 1/4 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65102
Zoro #
G4392492
UPC #
-
Country of Origin
India
Dimensions
Overall Width
6 7/8 in
Overall Length
13 1/2 in
Overall Height
1 1/4 in
Tube or Vial Size - Maximum
20 mL
Tube or Vial Size - Minimum
20 mL
Details
Item
Vial Racks
Color
Blue
Material
Polypropylene
Product Type
Vial Rack
Autoclavable
Yes
Number of Compartments
50
Product Holds
(50 ) 29 mm Vials
Compatible Product Type
Vials
Number of Items Held
50
Description
Sturdy, economical and convenient racks for samples stored in vials. Autoclavable at 120° Celsius for 20 minutes. Can be stacked when not filled, for easy storage. Each well features a drainage hole at the bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.