Volumetric Flask, Class A, Individually Certified, Wide Mouth, 10 mL

  • Mfr # FGWM010

  • Zoro # G916311044


product price: $39.59
/ea

Key Features

Labware Body Color
Clear
Labware ASTM Specification
ASTM E288
Labware Basic Material
Borosilicate Glass
Stopper Size
14/23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGWM010
Zoro #
G916311044
UPC #
840287257939
Country of Origin
India

Dimensions

Stopper Size
14/23

Details

Item
Volumetric Flask
Labware Body Color
Clear
Capacity
10 mL
Labware ASTM Specification
ASTM E288
Labware Basic Material
Borosilicate Glass

Description

These clear borosilicate glass volumetric flasks are manufactured as per ASTM E288 Class A serialized glassware specifications. Calibrated to contain TC, these flasks are designed with enamel printing and diamond etched graduation lines. These flasks feature heavy-duty and uniform wall thickness along with a wide mouth design for easy pipette access. Each flask comes with a printed calibration certificate, a penny head glass stopper, and a polyethylene stopper.


  • Wide mouth allows for easier pouring and stirring
  • Made from sturdy borosilicate glass
  • Packaged safely for shipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.