Volumetric Flask, Class A, Individually Certified, Wide Mouth, 100 mL
Mfr # FGWM100
Zoro # G816310970
product price: $70.35
/eaKey Features
Stopper Size
19/26
Labware ASTM Specification
ASTM E288
Labware Basic Material
Borosilicate Glass
Labware Body Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGWM100
Zoro #
G816310970
UPC #
840287257977
Country of Origin
India
Dimensions
Stopper Size
19/26
Details
Item
Volumetric Flask
Labware ASTM Specification
ASTM E288
Labware Basic Material
Borosilicate Glass
Capacity
100 mL
Labware Body Color
Clear
Description
These clear borosilicate glass volumetric flasks are manufactured as per ASTM E288 Class A serialized glassware specifications. Calibrated to contain TC, these flasks are designed with enamel printing and diamond etched graduation lines. These flasks feature heavy-duty and uniform wall thickness along with a wide mouth design for easy pipette access. Each flask comes with a printed calibration certificate, a penny head glass stopper, and a polyethylene stopper.
- Wide mouth allows for easier pouring and stirring
- Made from sturdy borosilicate glass
- Packaged safely for shipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.