Volumetric Flask, Class A, Individually Certified, Wide Mouth, 20 mL
Mfr # FGWM020
Zoro # G816311038
product price: $51.25
/eaKey Features
Labware ASTM Specification
ASTM E288
Labware Basic Material
Borosilicate Glass
Stopper Size
14/23
Labware Body Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGWM020
Zoro #
G816311038
UPC #
840287257946
Country of Origin
India
Dimensions
Stopper Size
14/23
Details
Labware ASTM Specification
ASTM E288
Capacity
20 mL
Labware Basic Material
Borosilicate Glass
Labware Body Color
Clear
Item
Volumetric Flask
Description
These clear borosilicate glass volumetric flasks are manufactured as per ASTM E288 Class A serialized glassware specifications. Calibrated to contain TC, these flasks are designed with enamel printing and diamond etched graduation lines. These flasks feature heavy-duty and uniform wall thickness along with a wide mouth design for easy pipette access. Each flask comes with a printed calibration certificate, a penny head glass stopper, and a polyethylene stopper.
- Wide mouth allows for easier pouring and stirring
- Made from sturdy borosilicate glass
- Packaged safely for shipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.