Zoro Homepage

Volumetric Flask, Class A, Individually Certified, Wide Mouth, 5 mL

  • Mfr # FGWM005

  • Zoro # G916311006


product price: $44.79
/ea

Key Features

Labware Body Color
Clear
Labware ASTM Specification
ASTM E288
Stopper Size
14/23
Labware Basic Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGWM005
Zoro #
G916311006
UPC #
840287257922
Country of Origin
India

Dimensions

Stopper Size
14/23

Details

Item
Volumetric Flask
Labware Body Color
Clear
Labware ASTM Specification
ASTM E288
Capacity
5 mL
Labware Basic Material
Borosilicate Glass

Description

These clear borosilicate glass volumetric flasks are manufactured as per ASTM E288 Class A serialized glassware specifications. Calibrated to contain TC, these flasks are designed with enamel printing and diamond etched graduation lines. These flasks feature heavy-duty and uniform wall thickness along with a wide mouth design for easy pipette access. Each flask comes with a printed calibration certificate, a penny head glass stopper, and a polyethylene stopper.


  • Wide mouth allows for easier pouring and stirring
  • Made from sturdy borosilicate glass
  • Packaged safely for shipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.