Zoro Homepage

Wash Bottle, 250ml, 12/pk, 12PK

  • Mfr # 248642

  • Zoro # G104968944


product price: $46.55
/pk 12, $3.88/ea

Key Features

Height
7.75 in
Width
8 in
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248642
Zoro #
G104968944
UPC #
-
Country of Origin
India

Dimensions

Height
7.75 in
Width
8 in
Length
9.75 in

Description

Low density polyethylene bottles are translucent for easy viewing of contents. Slim flexible spout delivers a steady stream of liquid by gently squeezing the bottle. Supplied with tip cover for storage. Bottles can be labelled or marked with a felt tip pen to identify contents.
Ideal for rinsing cuvettes Convenient, versatile Made of translucent and low density polyethylene Solutions can be dispensed with a light squeeze of the bottle Flexible tube can be directed wherever requiredShipping Weight: 2 lbs
Shipping Dimensions: 8.00 x 7.75 x 9.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.