Wash Bottles, Unitary, LDPE, 1000 mL, 6PK
Mfr # 36609
Zoro # G216311133
product price: $37.99
/pk 6, $6.33/eaKey Features
Color
Translucent
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36609
Zoro #
G216311133
UPC #
840287256550
Country of Origin
India
Details
Item
Wash Bottle
Capacity
1000 ml
Color
Translucent
Material
LDPE
Description
These bottles are made of translucent and low density polyethylene LDPE. The distinguishing feature of these bottles is the built-in delivery tube which makes it a one-piece wash bottle. Graduated on the outer surface to reflect an approximate volume of solution filled or dispensed.
- Built in Delvery Tube
- Easy one hand use
- Four Color Printing
- Compliant with GHS and OSHA Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.