Zoro Homepage

Wash Bottles, Unitary, LDPE, 750 mL, 12PK

  • Mfr # 36608

  • Zoro # G716311077


product price: $55.99
/pk 12, $4.67/ea

Key Features

Material
LDPE
Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36608
Zoro #
G716311077
UPC #
840287256543
Country of Origin
India

Details

Item
Wash Bottle
Capacity
750 mL
Material
LDPE
Color
Translucent

Description

These bottles are made of translucent and low density polyethylene LDPE. The distinguishing feature of these bottles is the built-in delivery tube which makes it a one-piece wash bottle. Graduated on the outer surface to reflect an approximate volume of solution filled or dispensed.


  • Built in Delvery Tube
  • Easy one hand use
  • Four Color Printing
  • Compliant with GHS and OSHA Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.