Weighing Dishes, Polystyrene, 5in x 5in x 1in, 100PK

  • Mfr # UNWGHBT13PK100

  • Zoro # G416324834


product price:  $56.99
/pk 100, $0.57/ea

Key Features

Color
White
Material
Polystyrene
Size
5" x 5" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNWGHBT13PK100
Zoro #
G416324834
UPC #
840287249521
Country of Origin
China

Dimensions

Size
5" x 5" x 1"

Details

Item
Weighing Boats
Color
White
Material
Polystyrene

Description

These square-shaped polystyrene flexible weighing dishes with smooth surfaces enable accurate pour-out with minimal sample loss. They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bleaches. Ideal for use with microwaves, balances, or moisture analyzers. The wall thickness is 0.3 mm. Dishes include tapered sides to enable easy stacking.


  • Biologically inert design
  • Easily stack for efficient storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.