Yellow Stir Bar With Pivot Ring, Octagon, 12.7mm x 8.0mm
- Mfr # MSBY02
- Zoro # G423648732
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Overall Length
12.7 mm
Material
PTFE Coated Neodymium
Color
Yellow
Overall Width
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSBY02
- Zoro #
- G423648732
- UPC #
- 840287264869
- Country of Origin
- China
- Material
- PTFE Coated Neodymium
- Color
- Yellow
- Item
- Stir Bar
Dimensions
- Overall Length
- 12.7 mm
- Overall Width
- 8 mm
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Perfluorooctanoic acid (PFOA),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.