AmScope 20X-50X Kid's Deluxe Stereo Microscope with Digital Camera, Stamp Kit, Dual-Illumination

  • Mfr # SE102LED-STMP-TW-E

  • Zoro # G608655388


product price: $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE102LED-STMP-TW-E
Zoro #
G608655388
UPC #
840979198281
Country of Origin
China

Description

A stamp is a little piece of art. Designed by art directors, illustrators, and even photographers stamps are some of the most public displays of art and talent that we have. With vibrant colors and intricate designs, each stamp has a wonderful story to tell. Well now, you can get your child started on his or her own lifelong hobby of collecting stamps with our look and learn deluxe worldwide postage stamp collecting kit. This kit includes everything your child will need to get started 100 real full-color stamps from around-the-world, an album organized by country for safe-keeping of the stamp collection, 200 country flag seals, a magnifying lens, and best of all a 20x and 50x magnification dual-illumination stereo microscope. plus this super-deluxe kit includes a full-color eyepiece camera that connects easily to a pc or mac. Your child can view and edit the exact image of the stamp they are examining, save them for future use or even email them to friends or family using our patent-pending kid's friendly software. This software has been specifically designed to be fun and educational for kids of all ages. The top and bottom light stereo microscope included in this kit will last your child for years. Easy-to-use, just place the specimen on the stage, adjust the focus, and clear and crisp images of rocks, insects, stamps, plants or any other 3d object will be clearly visible. This microscope has two magnification 20x and 50x so specimens of all sizes can be examined. This microscope also has adjustable-width eye tubes to make viewing by children comfortable. It is powered by 2 aa batteries so it can be used anywhere your child goes. the look and learn worldwide postage stamp collecting kit includes: our high quality dual-illumination portable stereo microscope packed with features: adjustable-width eye tubes to make viewing comfortable for children of all ages two sets of eyepieces for 20x and 50x magnification built-in led top light to illuminate the

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.