Zoro Homepage

AmScope 40X-1000X Monocular LED Microscope with USB Camera, Slide Preparation Kit & Experiment Kit

  • Mfr # M100C-LED-SP14-EXCL1-E

  • Zoro # G208655405


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100C-LED-SP14-EXCL1-E
Zoro #
G208655405
UPC #
840979136511
Country of Origin
China

Description

This biological microscope comes with an led illumination system that can be powered by either batteries or wall-power supply . It is specially designed for both indoor and outdoor applications. It is portable and can be taken out to field sites. It comes with a 45 degree inclined monocular head with locked-in eyepiece, three aa batteries, a 110v-4.5v plug transformer, full optical glass elements, and solid metal body. It offers five levels of magnification, 40x, 100x, 250x, 400x and 1000x. The digital camera captures still images and video, and allows you to view a live stream on your pc. The included software for windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as proscope and photo booth. It is an excellent instrument for elementary and middle school students to learn science. It is an ideal home school or family microscope. Along with some prepared biological-specimen slides, this kit also includes a slide-preparation kit, with blank slides, red and blue stains, and several tools to put together your own specimen slides. features: a great portable led microscope!! easy to take to field sites powered by batteries or low voltage wall power for your children's safety plug transformer included excellent instrument that is easy to operate 45 degree inclined 360 degree swiveling monocular head with locked-in eyepiece plain stage with clips and stain resistant finish fully coated optical system high resolution offering sharp images five levels of magnification: 40x-100x-250x-400x-1000x two eyepieces included built-in led illumination system single lens condenser and disc diaphragm dual focusing control knobs full optical glass elements all

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.