AmScope IQCrew 20x Portable LED Stereo Microscope, Mini Rock, Mineral Collection & Book Kit

  • Mfr # SE100-12A-NGRK-TW

  • Zoro # G408655441


product price:  $279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE100-12A-NGRK-TW
Zoro #
G408655441
UPC #
840979199820
Country of Origin
China

Description

This is a brand new cordless led binocular stereo microscope, rocks and minerals book, 12pc rock & mineral collection with tweezers kit for kids and students. It provides 20x magnification power, coming with a pair of optical glass widefield 10x eyepieces and two aa batteries. This microscope is specially designed for both indoor and outdoor applications. It is portable and can be taken out to field sites. It is an ideal instrument for viewing collections of coins, stamps, meteorites, tektites, minerals, gems, fossils, or insects. It is a perfect tool for inspecting jewelry, watches, circuit board, biological specimens, dissection, and etc. The kit includes a book of rocks and minerals by national geographic kids.from dazzling gemstones to sparkling crystals to molten lava, this brilliantly illustrated book introduces children to the exciting world of rocks and minerals, including both the building blocks and the bling. This level two reader, written in easy-to-grasp text, will help cultivate the geologists of tomorrow!! this high-interest, educationally vetted series of beginning readers features the magnificent images of national geographic, accompanied by texts written by experienced, skilled children's book authors. The inside back cover of the paperback edition is an interactive feature based upon the book. The kit also comes with a 12pc mini mineral rock collection for any microscope enthusiast.granite, marble, quartz, plant fossil, pencil stone, snake stone, phsophorite, gritstone, shale, gesso, caldite, greyrock all come in a sturdy plastic container. We also offer a pair of tweezers for your kids to grab the specimens easily!! features: fully coated optical system sharp 3-d image with high resolution built-in upper illumination system superior instrument easy to operate one pair of widefield eyepieces included manufactured under iso 9001 quality control standard excellent five 5 year factory warranty specifications: head: upright binocular objectives:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.