
AmScope SM-4BZ-80S 3.5X-90X Binocular Stereo Zoom Microscope with 80-LED Light & Double-Arm Stand (Discontinued)
- Mfr # SM-4BZ-80S
- Zoro # G804945924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-4BZ-80S
Zoro #
G804945924
UPC #
13964471922
Country of Origin
China
Description
Amscope sm-4bz-80s 3.5x-90x binocular stereo zoom microscope with 80-led light & double-arm stand this is a 3.5x-90x zoom stereo inspection boom microscope with 80-led ring light. It comes with a binocular head with 30mm super widefield, high-eyepoint 10x eyepieces, two super widefield 0.5x & 2x barlow lenses, a 3d double-arm heavy-duty boom stand, and an 80-led ring light with dimmer. The high-eyepoint optic design ensures an easy and comfortable observation, especially for eyeglass wearers. The 3d double-arm boom stand allows you to turn the microscope head around three different axis (x, y, and z), allowing you to point the microscope head in any direction you wish. The intensity-adjustable led ring light provides bright, even and cool light illumination. Providing crystal clear sharp images, the microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for manufacturers, gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry. It is a right microscope for biological laboratory applications that require cool illumination. features: a 3.5x-90x zoom power stereo microscope on boom with 80-led light bright, even and cool lighting illumination versatile boom stand covering large working area double-arm design for 3-degree freedom allowing you to point microscope head in any direction you wish high resolution with great flatness and contrast erect stereo sharp images over a super widefield of view 8" (200mm) large working distance accurate alignment ensuring fatigue-free long time view crystal clear original true color images 45 degree inclined binocular head with super widefield high-eyepoint eyepieces 30mm super widefield eyepieces, wf10x/20 super widefield 0.5x and 2x barlow lenses included both ocular-tubes with adjustable diopter adjustable interpupillary distanc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.