Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AmScope B120B-10M 40X-2000X LED Binocular Digital Compound Microscope with 3D Stage and 10MP Camera

  • Mfr # B120B-10M

  • Zoro # G004945922


product price: $1,402.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120B-10M
Zoro #
G004945922
UPC #
608729743507
Country of Origin
United States

Description

Amscope b120b-10m 40x-2000x led binocular digital compound microscope with 3d stage and 10mp camera amscope new binocular compound microscope with 10mp digital camera is designed for teaching demonstrations, clinical examinations and laboratory applications. It is a perfect microscope for a range of people from students in high school to teachers including those with a major in biology, or enrolled in medical school. It comes with a professional siedentopf binocular head, double layer mechanical stage, course & fine focusing, led illumination, and a 10mp detachable digital camera. There are eight magnification settings. The digital camera captures still images and video, and allows you to view a live stream on your pc. With software available for windows, mac, and linux, it's a multi-platform imaging solution. The included windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For mac and linux, there is a lite version with limited processing features. microscope features: 30 degree inclined 360 degree swiveling siedentopf binocular head high quality precise optical glass elements easy attachment of microscope cameras or digital imagers eight magnification settings, 40x-80x-100x-200x-400x-800x-1000x-2000x four achromatic objectives, din 4x, 10x, 40x(s), 100x(s, oil) two pairs of widefield eyepieces: wf10x and wf20x adjustable interpupillary distance adjustable ocular diopter variable intensity illumination coaxial coarse and fine focus adjustment focusing knobs are on both sides of the microscope stage upward moving lock protects objectives and slides stain-resistant double layer mechanical stage na1.25 abbe condenser with iris diaphragm & filters rack and pini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.