AmScope BS-50P-S 50 pcs. Pre-Cleaned Blank Glass Microscope Slides and 100 pcs. Square Cover Slips

  • Mfr # BS-50P-S

  • Zoro # G904945954


product price: $41.29
/ea
Sold in multiples of 2 for $82.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-50P-S
Zoro #
G904945954
UPC #
13964560411
Country of Origin
United States

Description

Amscope bs-50p-s 50 pcs. Pre-cleaned blank glass microscope slides and 100 pcs. Square cover slips this is a package of 50pc pre-cleaned blank slides and 100pc square cover slips for microscopes. Slide dimensions are 1" x 3" (25.4x76.2mm) with ground edges. Cover slips are 23/32 x 23/32" (18 x 18mm) and 0.006" (0.15mm) in thickness. They are brand new in factory-sealed box. features & specifications: quantity: 50 blank slides and 100 cover slips dimensions of slide: 1" x 3" (25.4x76.2mm) dimensions of coverslips: 23/32 x 23/32 x 0.006" (18x18x0.15mm) material: optical glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.