Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera

  • Mfr # M150C-E5

  • Zoro # G704945963


product price: $478.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150C-E5
Zoro #
G704945963
UPC #
608729747796
Country of Origin
China

Description

Amscope m150c-e5 40x-1000x led coarse & fine focus science student microscope with 5mp usb camera this microscope with a digital camera is designed for students to learn science, offering five magnification settings, 40x, 100x, 250x, 400x and 1000x. It comes with a 5mp usb2.0 digital camera, full optical glass elements, all metal framework, 360 rotatable monocular head, coarse fine focus, and the led illumination system that uses either wall-power (adapter included) or three aa batteries (or re-chargeable batteries). The digital camera captures still images and video, and allows you to view a live stream on your pc. The included software for windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as proscope and photo booth. This microscope is ideal for home school uses or for students from elementary to high school. It is also an excellent instrument for hobbyists. features: a great affordable compound microscope with coarse fine focus and digital imager 45 inclined 360 swiveling monocular head with locked-in eyepiece built-in contemporary led illumination system using either wall-power or batteries plain stage with clips and stain resistant finish fully coated optical system high resolution offering sharp images five levels of magnification: 40x, 100x, 250x, 400x and 1000x single lens condenser and disc diaphragm focusing control knobs on both sides full optical glass elements precise ground glass lens all metal mechanical components solid metal frame with stain resistant enamel finish manufactured under iso 9001 quality control standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.